BLACK + DECKER Convection Countertop Oven in Stainless Steel

  • Mfr # TO3000G-T

  • Zoro # G721739491


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
15.3 in
Color
Stainless Steel
Length (In.)
13.8 in
Width
20.2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO3000G-T
Zoro #
G721739491
UPC #
050875818767
Country of Origin
China

Dimensions

Height
15.3 in
Length (In.)
13.8 in
Width
20.2 in

Details

Item
Countertop Oven
Color
Stainless Steel
Material
Stainless Steel

Description

No need to preheat! The BLACK+DECKER 6-Slice Convection Toaster Oven features enhanced convection technology that circulates hot air to cook all your favorite frozen snacks and pizzas in no time. Plus, the interior of the oven is designed to focus heat towards food for fast and even cooking. With four cooking functions (bake, broil, toast, and keep warm), and room for a 9" pizza or six slices of bread, this toaster oven makes mealtime easy.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.