Zoro Homepage

Black+Decker 20'' 13A Push Electric Lawn Mower

  • Mfr # MM2000

  • Zoro # G121870022


product price: $432.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM2000
Zoro #
G121870022
UPC #
885911386777
Country of Origin
China

Description

Lightweight electric mower is easy-to-push and is powered by a 13A Black & Decker motor. 20 In. 3-in-1 deck for mulching bagging or side discharge. Edge Max technology for close to the edge cutting. Durable no rust deck is easy-to-clean and sure for life. Handle folds easily for compact storage. Lift thru bag design for ease in emptying and attaching. Minimal assembly required. Includes rear bag assembly. Door closes on back of mower which creates mulch plug. Cutting heights: 1-1/2 In. to 4 In. with single lever height adjustment. Ideal property size: up to a 1/3 acre within 100 Ft. of electric outlet. 21.875 In. W. x 34.125 In. H. x 17.25 In. D. Unit weight: 46.85 Lb. Refer to Model No. CMB2000 for replacement mower blade.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.