Zoro Homepage

Brush

  • Mfr # 384719-01

  • Zoro # G7560262


product price: $8.69
/ea

Key Features

Fits Brand
Black & Decker
Product Type
Brush
Height
5/16 in
Number of Pieces
1
Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384719-01
Zoro #
G7560262
UPC #
-
Country of Origin
China

Dimensions

Height
5/16 in
Width
1 1/4 in
Length
1 7/16 in
Overall Width
1 1/4 in
Overall Height
5/16 in
Overall Length
1 7/16 in

Details

Fits Brand
Black & Decker
Item
BRUSH
Product Type
Brush
Number of Pieces
1

Description

Brush, Length 1 7/16 in, Width 1 1/4 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.