Zoro Homepage

Brush Holder

  • Mfr # 622440-00

  • Zoro # G2532577


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Fits Brand
Black & Decker
For Use With Mfr. Model Number
D28700 TYPE 1, D28715 TYPE 1, D28715 TYPE 2, D28715-QS TYPE 1, D28715-QS TYPE 2
For Use With
1AUY9, 32ZU35, 5TB88, D28700 TYPE 1, D28715 TYPE 1, D28715 TYPE 2, D28715-QS TYPE 1, D28715-QS TYPE 2
Compatible Manufacturer Model Number
D28700 TYPE 1, D28715 TYPE 1, D28715 TYPE 2, D28715-QS TYPE 1, D28715-QS TYPE 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622440-00
Zoro #
G2532577
UPC #
-
Country of Origin
India

Details

Item
Brush Holder
Fits Brand
Black & Decker
For Use With Mfr. Model Number
D28700 TYPE 1, D28715 TYPE 1, D28715 TYPE 2, D28715-QS TYPE 1, D28715-QS TYPE 2
For Use With
1AUY9, 32ZU35, 5TB88, D28700 TYPE 1, D28715 TYPE 1, D28715 TYPE 2, D28715-QS TYPE 1, D28715-QS TYPE 2
Compatible Manufacturer Model Number
D28700 TYPE 1, D28715 TYPE 1, D28715 TYPE 2, D28715-QS TYPE 1, D28715-QS TYPE 2

Description

Brush Holder, For Use With 1AUY9, 32ZU35, 5TB88, D28700 TYPE 1, D28715 TYPE 1, D28715 TYPE 2, D28715-QS TYPE 1, D28715-QS TYPE 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.