Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest Freezer, White, 5.0 cu ft Cap.

  • Mfr # BCFK516

  • Zoro # G014235716


product price: $353.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Product Type
Chest
Freezer Capacity
5.1 cu ft
Includes
Basket
Overall Depth
21 3/4 in
Defrost
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCFK516
Zoro #
G014235716
UPC #
819813013646
Country of Origin
China

Dimensions

Overall Depth
21 3/4 in
Overall Width
24 7/8 in
Overall Height
33 1/2 in

Details

Product Type
Chest
Freezer Capacity
5.1 cu ft
Includes
Basket
Item
Chest Freezer
Defrost
Manual
Control Type
Mechanical
Energy Star Compliant
No
Color
White
Voltage
120V AC
Number of Doors
1

Description

Chest Freezer, Product Type Chest, Freezer Capacity 5 cu ft, Color White, Overall Height 33 1/2 in, Overall Width 24 7/8 in, Overall Depth 21 3/4 in, Control Type Mechanical, Number of Doors 1, Energy Star Compliant No, Defrost Manual, Voltage 120V AC, Includes Basket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.