
Chuck and Key 1/2In
Mfr # 135514-00
Zoro # G7377894
product price: $26.65
/eaKey Features
Fits Brand
Black & Decker
Product Type
Chuck and Key
Drive Size
1/2 in
Overall Length
4 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135514-00
Zoro #
G7377894
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
4 7/8 in
Details
Fits Brand
Black & Decker
Item
Chuck and Key
Product Type
Chuck and Key
Description
Chuck and Key 1/2In, Fits Brand Black and Decker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.