Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Beverage Dispenser, 33 1/4 in H

  • Mfr # BBD20HS

  • Zoro # G114652857


product price: $925.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Number of Dispensers
2
Overall Width
26 5/8 in
Color
Silver
Plumbing Required
Yes
Overall Depth
21 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBD20HS
Zoro #
G114652857
UPC #
810064693434
Country of Origin
China

Dimensions

Overall Width
26 5/8 in
Overall Depth
21 1/8 in
Overall Height
33 1/4 in
Maximum Cup Height
23 1/4 in

Details

Item
Cold Beverage Dispenser
Number of Dispensers
2
Color
Silver
Plumbing Required
Yes
Power Source
Electric
Capacity
6.1 cu ft
Wattage
120 W
Standards
UL
Includes
(4) Casters, Leg
Weight
86 lb
Voltage
115V
Plug Type
3-Prong
Dispenser Actuation
Press Faucet
Material
Stainless Steel
Energy Star Compliant
Yes
Current
1.1 A
Temperature
Cold
Features
Compatible with Kegs
Refrigerant Type
R-600a

Description

Cold Beverage Dispenser, Capacity 6.1 cu ft, Temperature Cold, Maximum Cup Height 23 1/4 in, Voltage 115V, Plumbing Required Yes, Dispenser Actuation Press Faucet, Material Stainless Steel, Overall Height 33 1/4 in, Overall Width 26 5/8 in, Overall Depth 21 1/8 in, Color Silver, Number of Dispensers 2, Wattage 120 W, Current 1.1 A, Energy Star Compliant Yes, Features Compatible with Kegs, Includes (4) Casters, Leg, Plug Type 3-Prong, Power Source Electric, Refrigerant Type R-600a, Standards UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.