Zoro Homepage

Compression Spring

  • Mfr # N019351

  • Zoro # G2532190


product price: $1.35
/ea
Sold in multiples of 6 for $8.10

Key Features

For Use With Mfr. Model Number
DC825B TYPE 3, DC825KA TYPE 3, DC827KL TYPE 3, DC835KA TYPE 3, DC845KA TYPE 3, DCF815S2 TYPE 3, DCF815S2 TYPE 4, DCF885B TYPE 1, DCF885B TYPE 2, DCF885C2 TYPE 1, DCF885C2 TYPE 2, DCF885M2 TYPE 2, DCF886B TYPE 1, DCF886D2 TYPE 1, DCF886M2 TYPE 1, PCE201 TYPE 1
Fits Brand
Black & Decker
Overall Length
9/16 in
Product Type
Compression Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N019351
Zoro #
G2532190
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9/16 in

Details

Item
Compression Spring
For Use With Mfr. Model Number
DC825B TYPE 3, DC825KA TYPE 3, DC827KL TYPE 3, DC835KA TYPE 3, DC845KA TYPE 3, DCF815S2 TYPE 3, DCF815S2 TYPE 4, DCF885B TYPE 1, DCF885B TYPE 2, DCF885C2 TYPE 1, DCF885C2 TYPE 2, DCF885M2 TYPE 2, DCF886B TYPE 1, DCF886D2 TYPE 1, DCF886M2 TYPE 1, PCE201 TYPE 1
Fits Brand
Black & Decker
Product Type
Compression Spring

Description

Compression Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.