Zoro Homepage

CONTROL BOX for PureOptics LED Under Cabinet Light bars w/ Adjustable Color Temperature

  • Mfr # LEDUC-CCTSENSR-B

  • Zoro # G214303024


product price: $17.99
/ea

Key Features

Length
3.54 in
For Use With
LEDUC9-1CCT, LEDUC9-3CCT-, LEDUC9-6CCT, LEDUC18-1CCT, LEDUC24-1CCT kits
Color
Gray
Includes
Motion sensor control box for tool-free under cabinet lighting
Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDUC-CCTSENSR-B
Zoro #
G214303024
UPC #
-
Country of Origin
China

Dimensions

Length
3.54 in
Width
1.42 in

Details

For Use With
LEDUC9-1CCT, LEDUC9-3CCT-, LEDUC9-6CCT, LEDUC18-1CCT, LEDUC24-1CCT kits
Color
Gray
Includes
Motion sensor control box for tool-free under cabinet lighting
Voltage
24V
Material
Plastic

Description

With its slim shape, the LED lighting emits a warm, rich accent lighting with an expanded light zone, while the unit remains hidden for a clean, contemporary style.TOUCH FREE ACTIVATION: Motion sensor keeps hands clean, simply wave hand within 4 inches of the motion sensor. ADJUSTABLE COLOR TEMPERATURE: white light for warm accent lighting 3000K, crisp white lighting 4000K, and natural daylight 5000K, DIMMABLE: 10 brightness levels cast the perfect glow in any space


  • • CONTROL BOX for use with PureOptics LED Tool-Free Under Cabinet Light bars with Adjustable Color Temperature
  • • TOUCH FREE ACTIVATION: Motion sensor keeps hands clean, simply wave hand within 4 inches of the motion sensor
  • • ADJUSTABLE COLOR TEMPERATURE: white light for warm accent lighting (3000K), crisp white lighting (4000K), and natural daylight (5000K)
  • • DIMMABLE: 10 brightness levels cast the perfect glow in any space
  • • COMPATIBLE with LEDUC9-1CCT, LEDUC9-3CCT-, LEDUC9-6CCT, LEDUC18-1CCT, LEDUC24-1CCT kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.