Zoro Homepage

Counter Dishwasher with 6 Wash Programs, White

  • Mfr # BCD6SD

  • Zoro # G214553382


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Color
White
Voltage
120V
Material
Plastic, Stainless Steel
Includes
Countertop Dishwasher, User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCD6SD
Zoro #
G214553382
UPC #
810064695629
Country of Origin
China

Details

Color
White
Voltage
120V
Material
Plastic, Stainless Steel
Includes
Countertop Dishwasher, User Manual

Description

BLACK+DECKER counter top dishwasher portable is compact and highly efficient for small and large families. Our dish washer is perfect for homes and small apartments with limited space. Easily placed and used on kitchen counters near a kitchen sink with standard faucet. Portable dishwasher is exactly what your apartment, dorm, RV or small kitchen needs. With 6 wash cycles to choose from on this dishwasher's LED screen, your plates, bowls, mugs, glasses and utensils can be spotless without having to wash them yourself. Wash cycles include normal, rinse, ECO, heavy for heavily soiled dishes, Speed and Glass. The hassle-free quick connect allows you to hook up this powerful small dishwasher to your faucet, eliminating the need for permanent installation. Additionally, this Energy Star dishwasher machine with stainless steel interior can hold up to 6 place settings at one time for plates up to 10''. This BLACK+DECKER dish washer also comes with a convenient exterior grip handle, 2-, 4- and 8-hour delayed start time option. Dishwasher measures 21.6'' x 19.7'' x 17.24'' and weighs 44.1 lbs.


  • •Six Place Setting Capacity: Our counter top dishwasher can fit 6-place settings and more at once including dinner plates up to 10", bowls, glasses, cups, cutlery and serving platters
  • •Six Wash Cycle Programs: Our Black and Decker portable dishwasher offers multiple wash cycles that work for you and your dishes. Wash cycles include Normal, Rinse, Glass, Eco, Speed & Heavy.
  • •Quick Connect: Hook up your tabletop dishwasher with a seamless Quick Connect assembly that hooks directly to a faucet. No direct plumbing or permanent installation required.
  • •LED Display: Easily set your wash cycle, delayed start, child lock and time functions on our dishwasher portable using the convenient electronic controls with LED display.
  • •Stainless Steel Interior: The interior of our spacious dishwashers is stainless steel that helps resist food stains for an easy-to-clean surface and retains heat for optimal drying performance.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.