DD5108T 1/8 IN TITANIUM IR DRILL BIT
- Mfr # DD5108T
- Zoro # G724983013
Specifications
Details
- MFR #
- DD5108T
- Zoro #
- G724983013
- UPC #
- 885911419628
- Country of Origin
- Unknown
Description
Titanium IR Drill Bit 1/8IN
The DD5108T Titanium IR Drill Bit is designed for clean, efficient drilling in wood, plastics and light metals. Its titanium‐coated high‐speed steel body provides enhanced wear resistance, helping extend tool life during repeated use. The bit’s balanced structure supports smooth penetration with reduced friction, while the titanium gold finish reflects its durable, professional‐grade construction. Suitable for workshop, installation and field tasks, this drill bit offers dependable performance for precision drilling applications.
Key Features- Titanium gold finish for improved durability and reduced friction
- Size 1 8IN suitable for small precision drilling tasks
- Dimensions 1 8IN length for controlled, stable drilling
- Titanium‐coated high‐speed steel for enhanced wear resistance
- Part of the Titanium IR Drill Series for consistent high performance
- No active chemical ingredients
- Woodworking and cabinetry drilling
- Light metal and plastic drilling tasks
- Electrical, plumbing and installation prep work
- General workshop and field service drilling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.