DD5109 9/64 IN TITANIUM IR DRILL BIT
- Mfr # DD5109
- Zoro # G624978485
Specifications
Details
- MFR #
- DD5109
- Zoro #
- G624978485
- UPC #
- 885911419635
- Country of Origin
- Unknown
Description
Titanium IR Drill Bit 9 64IN
The DD5109 Titanium IR Drill Bit is engineered for precise, small‐diameter drilling in a wide range of materials. Its titanium‐coated high‐speed steel body offers improved heat resistance and reduced friction, helping extend the bit’s service life during repeated use. The balanced geometry supports smooth, controlled penetration, while the titanium gold finish provides a durable, professional‐grade exterior. Ideal for shop, installation and field work, this bit delivers consistent results in wood, plastics and light metal materials.
Key Features- Titanium gold finish for enhanced durability and reduced friction
- Size 9 64IN optimized for small precision drilling
- Dimensions 9 64IN length for stable operation in tight drilling applications
- Titanium‐coated high‐speed steel construction for increased wear resistance
- Part of the Titanium IR Drill Series for consistent tool performance
- No active chemical ingredients
- Fine woodworking and cabinetry precision drilling
- Light metal and plastic fabrication tasks
- Installation prep for electrical, mechanical and hardware components
- General workshop and field service drilling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.