DD5111 11/64 IN TITANIUM IR DRILL BIT
- Mfr # DD5111
- Zoro # G224976027
Specifications
Details
- MFR #
- DD5111
- Zoro #
- G224976027
- UPC #
- 885911419659
- Country of Origin
- Unknown
Description
Titanium IR Drill Bit 11/64IN
The DD5111 Titanium IR Drill Bit is engineered for dependable precision drilling in wood, plastics and light metal materials. Its titanium‐coated high‐speed steel body enhances wear resistance, helping reduce heat buildup and extending overall tool life. The balanced geometry promotes smooth drilling with reduced friction, while the titanium gold finish provides a durable, professional appearance. Ideal for fine‐detail work, installation tasks and general shop use, this bit delivers consistent accuracy in small‐diameter applications.
Key Features- Titanium gold finish for improved durability and reduced friction
- Size 11 64IN suitable for precise, small‐format drilling
- Dimensions 11 64IN length to support controlled, stable drilling
- Titanium‐coated high‐speed steel construction for enhanced wear resistance
- Part of the Titanium IR Drill Series for consistent drilling performance
- No active chemical ingredients
- Fine woodworking and cabinetry drilling
- Plastic and light metal fabrication tasks
- Hardware, electrical and mechanical installation prep
- General workshop and field service drilling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.