DD5128 7/16 IN TITANIUM IR DRILL BIT

  • Mfr # DD5128
  • Zoro # G624989009
product price: 
$
23.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DD5128
Zoro #
G624989009
UPC #
885911419826
Country of Origin
Unknown

Description

DD5128 7/16 In Titanium IR Drill Bit

The DD5128 Titanium IR Drill Bit is designed for strong, consistent drilling performance across a wide range of materials. Its titanium coated surface helps reduce friction and heat, enabling smoother cutting and extending the usable life of the bit. Built from durable high speed steel, it maintains stability during drilling and produces clean, accurate holes suitable for both workshop and job site applications.

Key Features
  • Metallic gold finish
  • Seven sixteenth inch size
  • Standard drill bit length
  • High speed steel construction with a titanium coating
  • Part of the Industrial Drilling series
  • Contains no active chemical ingredients
Applications
  • General purpose drilling in metal
  • Suitable for drilling wood
  • Effective for drilling plastic
  • Ideal for fabrication, repairs, and routine workshop operations

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews