Zoro Homepage

Dehumidifier, White, 17.6 in, 115

  • Mfr # BD50MWSA

  • Zoro # G509257834


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Width
17.6 in
Includes
1*product, 1*manual
Height
26.3 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD50MWSA
Zoro #
G509257834
UPC #
810064691461
Country of Origin
China

Dimensions

Width
17.6 in
Height
26.3 in
Depth
13.39 in
Length
13.39 in

Details

Item
Dehumidifier
Voltage
115
Includes
1*product, 1*manual
Color
White

Description

This high-quality BLACK+DECKER portable dehumidifier collects up to 50 pints of water in a 24-hour period and can cover up to 4500 sq. ft. 2012 DOE / 650 sq. ft. 2019 DOE standards. Enjoy cool, comfortable and refined air quality with this phenomenal dehumidifier, which operates in a temperature range of 41° - 90° Fahrenheit. Our dehumidifiers for basements also come with a removable tank with a capacity of 1.6-gallons/12.68 pints. Top mounted electronic control with water level indicator features an adjustable humidistat from 35 to 85% and an LED display. Dehumidifier with drain hose has auto restart & auto defrost functionality. A 1.64'L drain hose is included for continuous gravity feed drain & continuous run with pull out air filter access and washable, mesh filter. Dehumidifier for bedroom features a 24-hour timer, 2-speed fan, auto defrost and full bucket indicator light, audible alert system and automatic overflow shutoff protection. 115V/60Hz, 300 PSIG Low, 540 PSIG High, 4.6 Amps, 8.8 Running Amps, 545 Watts. ENERGY STAR certified and UL listed. 3-prong grounded plug. 5.29 oz. of R-32 Refrigerant. Drain hose 1.64-ft./0.31 in. diameter. 4-casters/rollers.


  • High Efficiency: This dehumidifier with drain hose extracts up to 50 pints of water per 24 hours. Reduces humidity in areas up to 4500 sq. ft. 2012 DOE / 650 sq. ft. 2019 DOE standards
  • Convenient Water Removal: Our basement dehumidifier comes with a detachable 12.68-pint bucket and includes a 1.64'L drain hose for continuous feed drain to ensure hassle-free, water removal
  • Energy Star Dehumidifier: Our dehumidifier for basement with drain hose is rated Energy Star & UL Certified using environmentally friendly and energy efficient R-32 refrigerant
  • Safety Features: Our basement dehumidifiers feature automatic overflow shutoff protection, along with a built-in indicator light and audible alert system when the bucket is full
  • Easy To Use: A top mounted electronic control panel with adjustable humidistat and LED digital display allows easy control for every feature to ensure seamless functionality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.