Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dewalt Flexvolt 20/60V Max 6.0 Ah Battery Pack

  • Mfr # DCB606

  • Zoro # G6484722


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
6Ah
For Use With
20V MAX, 60V MAX, 120V MAX Tools
Length
7 in
Included Charger
No
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCB606
Zoro #
G6484722
UPC #
885911470919
Country of Origin
China

Dimensions

Length
7 in
Height
7 in
Width
3.1 in
Battery Charger Width
3.1 in
Battery Charger Length
7 in
Battery Charger Height
7 in

Details

Battery Capacity
6Ah
For Use With
20V MAX, 60V MAX, 120V MAX Tools
Included Charger
No
Charger Input Voltage
60V
Basic Material
Plastic
Number of Batteries
1
Handle Style
360 Degrees Side Handle
Features
Rechargeable
Cordless Tool Battery Type
Lithium-Ion
Tool Weight
2.55 lb.
Color
Black
Charge Time
90 hrs

Description

Dewalt Flexvolt 20/60V Max 6.0 Ah Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.