DFS9175B1G 1.75 in. 9 gal Galvinized Barbed Staple - Pack of 960
- Mfr # DFS9175B1G
- Zoro # G204053854
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized
Height
2.900 IN
Width
8.100 IN
Length
9.254 IN
Type
FASTENERS: STAPLES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFS9175B1G
- Zoro #
- G204053854
- UPC #
- 885911539852
- Country of Origin
- China
Dimensions
- Height
- 2.900 IN
- Width
- 8.100 IN
- Length
- 9.254 IN
Details
- Finish
- Galvanized
- Type
- FASTENERS: STAPLES
- Battery Included
- No
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 1.75 in. 9 gal Galvinized Barbed Staple
- Pack of 960
- Size: 1.75 in.
- Capacity: 9 gal
- Height(in.): 9.25
- Width(in.): 3.07
- Length(in.): 8.25
- Weight: 18 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.