Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwasher, 17 1/4 in, 21 1/2 in

  • Mfr # BCD6W

  • Zoro # G614235581


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Countertop
Color
Stainless Steel
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCD6W
Zoro #
G614235581
UPC #
819813014551
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Depth
21 3/4 in
Overall Width
21 1/2 in
Overall Height
17 1/4 in

Details

Item
Dishwasher
Installation Type
Countertop
Color
Stainless Steel
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
7
Wash Cycle Settings
6
Power Source
Electric
Weight
12.1 lb
Features
Child Lock, High Efficiency Rating
Sound Level
46.2 dB
Energy Star Compliant
Yes

Description

Dishwasher, Installation Type Countertop, Overall Height 17 1/4 in, Overall Width 21 1/2 in, Overall Depth 21 3/4 in, Sound Level 46.2 dB, Color Stainless Steel, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 7, Features Child Lock, High Efficiency Rating, Manufacturer Warranty Length 1 yr, Power Source Electric, Wash Cycle Settings 6, Weight 12.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.