Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwasher, 35 5/8 in, 17 5/8 in

  • Mfr # BPD8B

  • Zoro # G114235678


product price: $647.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Installation Type
Portable
Color
Black
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPD8B
Zoro #
G114235678
UPC #
810064691157
Country of Origin
China

Dimensions

Overall Width
17 5/8 in
Overall Height
35 5/8 in
Overall Depth
23 5/8 in

Details

Item
Dishwasher
Installation Type
Portable
Color
Black
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
6
Sound Level
116 dB
Energy Star Compliant
Yes

Description

Dishwasher, Installation Type Portable, Overall Height 35 5/8 in, Overall Width 17 5/8 in, Overall Depth 23 5/8 in, Sound Level 116 dB, Color Black, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.