Zoro Homepage

Dual Function Desktop Heater & Fan, 3 Settings, White

  • Mfr # BHD406W

  • Zoro # G014885867


product price: $34.29
/ea

Key Features

Heater Voltage
120V
Heater Color
White
Includes
Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHD406W
Zoro #
G014885867
UPC #
810064697104
Country of Origin
China

Details

Heater Voltage
120V
Heater Color
White
Includes
Heater

Description

Discover the versatile comfort of the BLACK+DECKER Dual Function Desktop Heater Fan, a prime choice among space heaters for indoor use. This compact yet powerful unit serves as a personal heater and a portable heater for office settings, delivering both warmth and cooling as needed. Perfect for a home office or any small space, this fan and heater combo ensures year-round comfort with its dual functionality. Designed with convenience and safety in mind, our Dual Function Desktop Heater Fan features three settings-low 750W heat, high 1500W heat, and fan-only mode. For cooling needs, simply switch to the fan-only setting and enjoy a refreshing breeze. 3 fan blades with a 6.5'' diameter and min-max variable control knob. This 2-in-1 unit adapts seamlessly to your needs, making it an indispensable tool for any season. Safety is paramount with this personal heater cooling fan. The unit is equipped with an overheat shutoff protection mechanism and a tip-over auto shutoff safety feature, ensuring peace of mind during use. The easy-to-use dial controls allow for effortless adjustments between settings, while the power indicator light provides a clear visual cue that the unit is operational. Ideal for heaters for indoor use, this electric heater offers a blend of functionality, safety, and ease of use. Whether you're seeking a small space heater, a heater for office use, or a fan heater combo, this unit meets all your needs with superior performance and dependable safety features.


  • •Dual Functionality: Desktop Heater & Fan offers the convenience of both heating and cooling fan, making it an ideal desk heater for year-round comfort in any office or small space.
  • •Adjustable Settings: Our heater for office use comes with 3 settings: low (750W) heat, high (1500W) heat, and fan-only setting. This indoor heater provides a custom comfort level for all seasons.
  • •Advanced Safety Features: This small space heater is equipped with safety overheat shutoff protection and a tip-over auto shutoff feature. These electric heaters for indoor use prioritize your safety.
  • •User-Friendly Controls: The easy-to-use dial controls on our fan and heater combo make it simple to adjust settings. Features a function dial on one side and a thermostat dial on the other.
  • •Compact and Powerful: Designed as a space heater office solution, this small heater for office under desk quiet model delivers powerful airflow despite its compact size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.