Shop BLACK & DECKER
Create Account
DW1130 15/32 BLACK OXIDE DRILL BIT
- Mfr # DW1130
- Zoro # G424985959
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW1130
- Zoro #
- G424985959
- UPC #
- 885911248785
- Country of Origin
- Unknown
Description
DeWalt DW1130 Drill Bit
The DeWalt DW1130 15/32 in black oxide drill bit is built for dependable performance and long-lasting durability in demanding drilling tasks. Featuring a black oxide coating, it helps reduce friction and heat buildup while promoting efficient chip removal for smoother operation. The precision ground tip allows for fast, accurate starts with reduced walking, making it ideal for clean hole drilling. Designed to handle both professional and general-purpose work, this bit is suitable for use across a variety of materials including metal and wood.
Details- Model Number: DW1130
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Drill Bit
- Style: Twist drill bit
- Series: Black Oxide
- Color: Black
- Size: 15/32 in
- Dimensions: Approximate length 6 in
- Package Contents: 15/32 in drill bit (1)
- Retail Package Type: Card
- Warnings: Wear eye protection during use
- Active ingredients: None
- Drilling wood
- Drilling metal
- General purpose drilling
- Construction drilling
- Maintenance tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.