DW1312 3/16 TITANIUM SPEED TIP DRILL BIT

  • Mfr # DW1312
  • Zoro # G724981262
product price: 
$
6.55
/ea
Sold in multiples of 2 for $13.10

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1312
Zoro #
G724981262
UPC #
028874017504
Country of Origin
Unknown

Description

DeWalt DW1312 Drill Bit

The DeWalt DW1312 3/16 in titanium speed tip drill bit is designed for fast and accurate drilling in both wood and metal applications. Its speed tip design allows for quick penetration and reduces walking at the start of drilling, improving precision and efficiency. The titanium coating enhances durability and wear resistance while helping reduce heat buildup during extended use. Built for consistent and reliable performance, this drill bit delivers clean hole results, making it a dependable option for professionals handling maintenance, fabrication, and general drilling projects.

Details
  • Model Number: DW1312
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Speed Tip
  • Series: Titanium
  • Color: Gold
  • Size: 3/16 in
  • Dimensions: Length 6 in Width 3/16 in Height 3/16 in
  • Package Contents: Titanium speed tip drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection secure workpiece before drilling
  • Active Ingredients: None
Applications
  • Drilling holes in metal
  • Drilling holes in wood
  • Fast starting hole drilling
  • Maintenance and repair drilling
  • General purpose drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews