DW1320 5/16 TITANIUM SPEED TIP DRILL BIT

  • Mfr # DW1320
  • Zoro # G424992032
product price: 
$
14.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1320
Zoro #
G424992032
UPC #
028874017542
Country of Origin
Unknown

Description

DeWalt DW1320 Drill Bit

The DeWalt DW1320 5/16 in titanium speed tip drill bit is engineered for fast, clean drilling in both metal and wood applications. Its speed tip design allows for quick starting holes with reduced walking, improving accuracy and efficiency on the job. The titanium coating enhances wear resistance and reduces heat buildup, helping extend the life of the bit during repeated use. Built for dependable performance, this drill bit provides smooth operation and consistent results, making it ideal for professionals handling maintenance, fabrication, and general drilling work.

Details
  • Model Number: DW1320
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Speed Tip
  • Series: Titanium
  • Color: Gold
  • Size: 5/16 in
  • Dimensions: Length 6 in Width 5/16 in Height 5/16 in
  • Package Contents: Titanium speed tip drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection secure workpiece before drilling
  • Active Ingredients: None
Applications
  • Drilling holes in metal
  • Drilling holes in wood
  • Fast starting hole drilling
  • Maintenance and repair drilling
  • General purpose drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews