Shop BLACK & DECKER
Create Account
DW1129 29/64 BLACK OXIDE DRILL BIT
- Mfr # DW1129
- Zoro # G524993816
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW1129
- Zoro #
- G524993816
- UPC #
- 885911248778
- Country of Origin
- Unknown
Description
DeWalt DW1129 Drill Bit
The DeWalt DW1129 29/64 in black oxide drill bit is built to deliver consistent accuracy and durability across a variety of drilling jobs. Its black oxide finish reduces heat buildup and friction while enhancing chip removal, helping maintain cutting efficiency over extended use. The precision ground tip is designed for quick starts with minimal walking, ensuring clean and accurate holes every time. Suitable for both professionals and DIY users, this bit provides dependable performance when working with wood, metal, and other common materials.
Details- Model Number: DW1129
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Drill Bit
- Style: Twist drill bit
- Series: Black Oxide
- Color: Black
- Size: 29/64 in
- Dimensions: Approximate length 6 in
- Package Contents: 29/64 in drill bit (1)
- Retail Package Type: Card
- Warnings: Wear eye protection during use
- Active ingredients: None
- Drilling wood
- Drilling metal
- General purpose drilling
- Construction drilling
- Maintenance tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.