DW1574 1/2 X 6 WOOD BORING BIT
- Mfr # DW1574
- Zoro # G724981705
product price:Â
$
4.19
/ea
Sold in multiples of 2 for
$8.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW1574
- Zoro #
- G724981705
- UPC #
- 028877475592
- Country of Origin
- Unknown
Description
DeWalt DW1574 Wood Boring Bit
The DeWalt DW1574 1/2 in x 6 in wood boring bit is designed for efficient and controlled drilling in wood applications where precision and reliability are essential. Its 6 in length provides a strong balance between reach and control, allowing for steady handling during use. Built for durability, this bit delivers smooth material removal and consistent cutting performance, helping produce clean and accurate holes. It is well suited for professionals working in construction, framing, electrical rough-ins, and plumbing installations.
Details- Model Number: DW1574
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Wood Boring Bit
- Style: Spade
- Series: Industrial
- Color: Black
- Size: 1/2 in
- Dimensions: Length 6 in Width 1/2 in Height 1/2 in
- Package Contents: Wood boring bit (1)
- Retail Package Type: Blister Pack
- Warnings: Wear eye protection keep hands clear of cutting area
- Active Ingredients: None
- Drilling large diameter holes in wood
- Boring holes in studs and joists
- Electrical and plumbing rough in work
- Construction and framing tasks
- General purpose wood drilling
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.