Shop BLACK & DECKER
Create Account
DW1582 1 X 6 WOOD BORING BIT
- Mfr # DW1582
- Zoro # G624980785
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW1582
- Zoro #
- G624980785
- UPC #
- 028877475677
- Country of Origin
- Unknown
Description
DeWalt DW1582 Wood Boring Bit
The DeWalt DW1582 1 in x 6 in wood boring bit is designed for efficient and controlled drilling in wood applications that require larger diameter holes. Its 6 in length provides excellent balance between reach and handling, allowing users to maintain accuracy while delivering strong cutting performance. Built for durability, this bit enables smooth material removal with reduced resistance, producing clean and consistent holes. It is an ideal choice for professionals working in construction, framing, electrical rough-ins, and plumbing installations.
Details- Model Number: DW1582
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Wood Boring Bit
- Style: Spade
- Series: Industrial
- Color: Black
- Size: 1 in
- Dimensions: Length 6 in Width 1 in Height 1 in
- Package Contents: Wood boring bit (1)
- Retail Package Type: Blister Pack
- Warnings: Wear eye protection keep hands clear of cutting area
- Active Ingredients: None
- Drilling large diameter holes in wood
- Boring holes in studs and joists
- Electrical and plumbing rough in work
- Construction and framing tasks
- General purpose wood drilling
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.