Shop BLACK & DECKER

DW1586 11/2 X 6 WOOD BORING BIT

  • Mfr # DW1586
  • Zoro # G224974207

product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1586
Zoro #
G224974207
UPC #
028877475714
Country of Origin
Unknown

Description

DeWalt DW1586 Wood Boring Bit

The DeWalt DW1586 1-1/2 in x 6 in wood boring bit is designed for efficient, high-performance drilling in wood applications that require larger diameter holes. Its compact 6 in length provides better control while still delivering strong cutting power for clean and smooth results. Built for durability, this bit features a robust design that supports fast material removal while maintaining stability during operation. Ideal for professional contractors and serious DIY users, it ensures consistent performance in framing, electrical rough-ins, and plumbing installations.

Details
  • Model Number: DW1586
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Wood Boring Bit
Key Features
  • Style: Spade
  • Series: Industrial
  • Color: Black
  • Size: 1-1/2 in
  • Dimensions: Length 6 in Width 1-1/2 in Height 1-1/2 in
  • Package Contents: Wood boring bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection keep hands clear of cutting area
  • Active Ingredients: None
Applications
  • Drilling large diameter holes in wood
  • Boring holes in studs and joists
  • Electrical and plumbing rough in work
  • Construction and framing tasks
  • General purpose wood drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.