DW1585 13/8 X 6 WOOD BORING BIT
- Mfr # DW1585
- Zoro # G424985683
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW1585
- Zoro #
- G424985683
- UPC #
- 028877475707
- Country of Origin
- Unknown
Description
DeWalt DW1585 Wood Boring Bit
The DeWalt DW1585 1-3/8 in x 6 in wood boring bit is engineered for powerful and controlled drilling in wood, making it ideal for creating larger diameter holes with accuracy and efficiency. Its 6 in length offers improved handling while still delivering strong cutting performance. Designed for durability, this bit supports fast material removal and helps maintain stability during demanding drilling tasks. It is well suited for professionals working in construction, framing, and rough-in applications where clean and consistent holes are required.
Details- Model Number: DW1585
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Wood Boring Bit
- Style: Spade
- Series: Industrial
- Color: Black
- Size: 1-3/8 in
- Dimensions: Length 6 in Width 1-3/8 in Height 1-3/8 in
- Package Contents: Wood boring bit (1)
- Retail Package Type: Blister Pack
- Warnings: Wear eye protection keep hands clear of cutting area
- Active Ingredients: None
- Drilling large diameter holes in wood
- Boring holes in studs and joists
- Electrical and plumbing rough in work
- Construction and framing tasks
- General purpose wood drilling
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.