DW1595 1 x 16 Wood Boring Bit

  • Mfr # DW1595
  • Zoro # G824988130
product price: 
$
15.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1595
Zoro #
G824988130
UPC #
028877475806
Country of Origin
Unknown

Description

DeWalt DW1595 Wood Boring Bit

The DeWalt DW1595 1 in x 16 in wood boring bit is designed for deep, high-efficiency drilling in wood applications. Its extended 16 in length provides exceptional reach, making it ideal for boring through thick materials and accessing tight or confined spaces. Engineered for durability and performance, this bit delivers smooth, consistent cutting with reduced resistance, helping improve productivity in demanding jobsite conditions. The aggressive cutting design enables fast material removal, while maintaining clean and accurate hole results, making it a reliable solution for professionals working in construction, electrical, and plumbing installations.

Details
  • Model Number: DW1595
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Wood Boring Bit
Key Features
  • Style: Spade
  • Series: Industrial
  • Color: Black
  • Size: 1 in
  • Dimensions: Length 16 in Width 1 in Height 1 in
  • Package Contents: Wood boring bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection keep hands clear of cutting area
  • Active Ingredients: None
Applications
  • Drilling deep holes in wood
  • Boring large diameter holes in lumber
  • Electrical and plumbing rough in work
  • Construction and framing tasks
  • General purpose wood drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews