DW1675 1-3/8IN SHORT POWER SHIP AUGER

  • Mfr # DW1675
  • Zoro # G724987585
product price: 
$
41.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1675
Zoro #
G724987585
UPC #
028874116757
Country of Origin
Unknown

Description

DeWalt DW1675 1-3/8IN Short Power Ship Auger

The DeWalt DW1675 1 3/8 in Short Power Ship Auger is engineered for powerful, efficient drilling in wood when working in tight or confined spaces. Its self feeding screw point pulls the bit through material with less effort, delivering fast and controlled performance. Built from hardened steel, this auger bit provides durability and strength for demanding jobsite conditions. Deep flutes efficiently remove chips to reduce clogging and heat buildup, ensuring smoother drilling. The shorter length design enhances maneuverability and control, making it ideal for drilling in studs, joists, and other restricted framing areas.

Details
  • Model Number: DW1675
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Auger Bit
Key Features
  • Style: Ship Auger
  • Series: Power Ship Auger
  • Color: Black
  • Size: 1 3/8 in
  • Dimensions: Length 6 in
  • Package Contents: 1 3/8 in auger bit (1)
  • Retail Package Type: Bulk
  • Warnings: Wear eye protection, use proper drill support
  • Active ingredients: None
Applications
  • Drilling wood beams
  • Boring holes in studs
  • Electrical rough in drilling
  • Plumbing rough in drilling
  • General wood drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews