DW1683 3/4IN LONG POWER SHIP AUGER

  • Mfr # DW1683
  • Zoro # G124983378
product price: 
$
42.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1683
Zoro #
G124983378
UPC #
028874116832
Country of Origin
Unknown

Description

DeWalt DW1683 3/4IN Long Power Ship Auger

The DeWalt DW1683 3/4 in Long Power Ship Auger is engineered for fast, controlled drilling in thick wood and structural materials. Featuring a self feeding screw point, this auger bit pulls itself through wood with minimal effort, improving drilling efficiency and reducing operator fatigue. Its hardened steel construction provides durability for heavy duty applications, while deep spiral flutes quickly clear wood chips to minimize clogging and heat buildup. With its extended length, this auger is ideal for boring deep, clean holes in beams, studs, and framing lumber, making it a reliable option for professional electrical, plumbing, and construction tasks.

Details
  • Model Number: DW1683
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Auger Bit
Key Features
  • Style: Ship Auger
  • Series: Power Ship Auger
  • Color: Black
  • Size: 3/4 in
  • Dimensions: Length 12 in
  • Package Contents: 3/4 in auger bit (1)
  • Retail Package Type: Bulk
  • Warnings: Wear eye protection, use proper drill support
  • Active ingredients: None
Applications
  • Drilling wood beams
  • Boring deep holes in timber
  • Electrical rough in drilling
  • Plumbing rough in drilling
  • Heavy duty wood drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews