Shop BLACK & DECKER

DW1909 9/64 SPLIT POINT DRILL BIT

  • Mfr # DW1909
  • Zoro # G024988855

product price: 
$
2.95
/ea
Sold in multiples of 3 for $8.85

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1909
Zoro #
G024988855
UPC #
028877302348
Country of Origin
Unknown

Description

DeWalt DW1909 9/64 Split Point Drill Bit

The DeWalt DW1909 9/64 in Split Point Drill Bit is designed for controlled, accurate drilling with fast starts and reduced walking. Its split point tip allows the bit to engage the material immediately without slipping, improving precision and minimizing the need for pilot holes. Constructed from high speed steel, it provides reliable strength and heat resistance for extended use in demanding applications. The black and gold finish enhances durability and helps reduce friction for smoother cutting performance. Ideal for professional tradespeople and home users, this drill bit delivers consistent results across wood, metal, and plastic.

Details
  • Model Number: DW1909
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Split Point Twist
  • Series: General Purpose
  • Color: Black and Gold
  • Size: 9/64 in
  • Dimensions: Length 6 in
  • Package Contents: 9/64 in drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection, keep out of reach of children
  • Active ingredients: None
Applications
  • Drilling wood
  • Drilling metal
  • Drilling plastic
  • Fast starting holes
  • General purpose drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.