DW1910 5/32 SPLIT POINT DRILL BIT

  • Mfr # DW1910
  • Zoro # G224975242
product price: 
$
3.15
/ea
Sold in multiples of 3 for $9.45

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1910
Zoro #
G224975242
UPC #
028877302355
Country of Origin
Unknown

Description

DeWalt DW1910 5/32 Split Point Drill Bit

The DeWalt DW1910 5/32 in Split Point Drill Bit is built for efficient performance and dependable accuracy across a variety of drilling tasks. Featuring a precision split point tip, this bit starts quickly on contact and helps reduce walking, allowing for cleaner and more controlled hole placement. Its high speed steel construction provides strength and heat resistance, making it suitable for extended use in demanding environments. The black and gold finish enhances durability while minimizing friction for smoother drilling operations. Ideal for both professional users and DIY projects, this drill bit delivers consistent results in wood, metal, and plastic applications.

Details
  • Model Number: DW1910
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Split Point Twist
  • Series: General Purpose
  • Color: Black and Gold
  • Size: 5/32 in
  • Dimensions: Length 6 in
  • Package Contents: 5/32 in drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection, keep out of reach of children
  • Active ingredients: None
Applications
  • Drilling wood
  • Drilling metal
  • Drilling plastic
  • Fast starting holes
  • General purpose drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews