Shop BLACK & DECKER
Create Account
DW2032 #2 31/2IN PHIL POWER BIT
- Mfr # DW2032
- Zoro # G224980017
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW2032
- Zoro #
- G224980017
- UPC #
- 028874020320
- Country of Origin
- Unknown
Description
DeWalt DW2032 Phillips Power Bit
The DeWalt DW2032 #2 Phillips 3.5 in power bit is built to provide added reach and dependable driving performance for common fastening tasks. Manufactured by Black and Decker, this extended length bit allows better access into recessed or tight work areas while maintaining a secure fit on Phillips screws. Its durable steel construction supports consistent torque transfer and repeated use with both hand drivers and power tools.
Details- Model Number: DW2032
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Phillips Power Bit
- Style: Power Bit
- Series: DW Power Bits
- Color: Steel
- Size: Size 2 Phillips
- Dimensions: Length: 3.5 in, Width: 0.25 in, Height: 0.25 in
- Package Contents: (1) Phillips power bit tip
- Retail Package Type: Blister Pack
- Warnings: Wear eye protection and maintain firm tool control
- Active ingredients: Alloy steel
- Driving Phillips screws
- Extended reach fastening
- General construction fastening
- Equipment assembly
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.