Shop BLACK & DECKER
Create Account
DW2062 #2 6IN PHILLIPS POWER BIT
- Mfr # DW2062
- Zoro # G124980285
product price:Â
$
3.19
/ea
Sold in multiples of 3 for
$9.57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW2062
- Zoro #
- G124980285
- UPC #
- 028874020627
- Country of Origin
- Unknown
Description
DeWalt DW2062 Phillips Power Bit
The DeWalt DW2062 6 in Phillips power bit is designed for extended reach fastening where added length improves access and control. Manufactured by Black and Decker, this bit delivers dependable torque transfer and a secure fit for consistent driving performance. Its durable steel construction supports repeated use in demanding tasks, making it well suited for construction, assembly, and repair work with power drivers.
Details- Model Number: DW2062
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Phillips Power Bit
- Style: Power Bit
- Series: DW Power Bits
- Color: Steel
- Size: Size 2 Phillips
- Dimensions: Length: 6 in, Width: 0.25 in, Height: 0.25 in
- Package Contents: (1) Phillips power bit tip
- Retail Package Type: Blister Pack
- Warnings: Wear eye protection and maintain firm tool control
- Active ingredients: Alloy steel
- Driving Phillips screws
- Deep reach fastening
- General construction fastening
- Equipment assembly
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.