Shop BLACK & DECKER
Create Account
DW2067SCR 7PC SECURITY STAR SET
- Mfr # DW2067SCR
- Zoro # G824985139
product price:Â
$
17.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW2067SCR
- Zoro #
- G824985139
- UPC #
- 885911217033
- Country of Origin
- Unknown
Description
DeWalt DW2067SCR Security Star Set
The DeWalt DW2067SCR 7 piece security star set is designed for working with tamper resistant fasteners commonly used in appliances, electronics, and specialized equipment. Manufactured by Black and Decker, this set provides precise fit and controlled engagement to help reduce slippage and fastener damage. Built from durable steel, each bit supports repeated use while maintaining consistent performance in both hand tools and power drivers.
Details- Model Number: DW2067SCR
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Security Star Bit Set
- Style: Security Bit Set
- Series: DW Security Bits
- Color: Steel
- Size: 7 Piece Set
- Dimensions: Bit Length: 1 in, Bit Width: 0.25 in, Bit Height: 0.25 in
- Package Contents: (7) Security star bit tips
- Retail Package Type: Blister Pack
- Warnings: Wear eye protection and ensure proper bit engagement
- Active ingredients: Alloy steel
- Driving security star fasteners
- Tamper resistant repairs
- Appliance service
- Electronics assembly
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.