Shop BLACK & DECKER
Create Account
DWAFT20SET 20PC FLEX TORQ FASTENING SET
- Mfr # DWAFT20SET
- Zoro # G424983955
product price:Â
$
35.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAFT20SET
- Zoro #
- G424983955
- UPC #
- 885911931182
- Country of Origin
- Unknown
Description
DeWalt DWAFT20SET FlexTorq Impact Ready Screwdriving Bit Set
The DeWalt DWAFT20SET FlexTorq Impact Ready Screwdriving Bit Set is engineered for demanding fastening tasks where strength and precision matter. Each bit is designed to flex under load, helping reduce breakage while maintaining a secure fit on fasteners. CNC machined tips provide accurate engagement, while the impact ready 1/4 in hex shanks allow seamless use with impact drivers and standard drills. Housed in a durable hard plastic case, this 20 piece set delivers organized, portable fastening versatility for jobsite and workshop use.
Details- Model Number: DWAFT20SET
- Brand: DeWalt
- Type: FlexTorq Impact Ready Screwdriving Bit Set
- Manufacturer: Black & Decker
- Color: Black and Clear
- Materials: High speed steel
- Style: Impact ready screwdriving bit design
- Series: FlexTorq
- Package Contents:
- (4) Phillips bits for standard cross head screws
- (4) Torx bits for star drive fasteners
- (4) Square bits for square drive screws
- (4) Slotted bits for flat head fasteners
- (2) Nut drivers for common hex fasteners
- (1) Magnetic bit holder for secure bit retention
- (1) Hard plastic storage case
- Package Type: Hard plastic case
- Driving wood screws
- Installing metal fasteners
- General construction fastening
- Impact driver fastening tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.