DW5348 10IN BULL POINT CHISEL

  • Mfr # DW5348
  • Zoro # G224993376
product price: 
$
18.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW5348
Zoro #
G224993376
UPC #
028874053489
Country of Origin
Unknown

Description

DeWalt DW5348 Bull Point Chisel

The DeWalt DW5348 10 in Bull Point Chisel is designed for concentrated impact and efficient material breaking in concrete and masonry applications. Manufactured from hardened steel, this chisel is built to withstand repeated high‐impact use while maintaining a durable point for controlled material penetration. The bull point tip allows focused force delivery, making it well suited for breaking, chipping, and demolition tasks in renovation and construction environments.

Details
  • Model Number: DW5348
  • Brand: DeWalt
  • Type: Bull Point Chisel
  • Manufacturer: Black & Decker
Key Features
  • Size: 10 in
  • Materials: Hardened steel
  • Retail Package Type: Card
  • Package Contents:
    • (1) Bull point chisel 10 in length designed for concrete and masonry breaking
Applications
  • Concrete breaking
  • Masonry demolition
  • Brick removal
  • Stone chipping

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews