DW5349 1 1/2X10 SCALING CHISEL
- Mfr # DW5349
- Zoro # G424973338
product price:Â
$
30.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW5349
- Zoro #
- G424973338
- UPC #
- 028874053496
- Country of Origin
- Unknown
Description
DeWalt DW5349 Scaling Chisel
The DeWalt DW5349 1 1/2 in x 10 in Scaling Chisel is designed for aggressive surface removal in concrete and masonry applications where durability and control are essential. Manufactured from hardened steel, this chisel is built to withstand repeated impact while maintaining a consistent cutting edge. The wide cutting surface allows efficient removal of excess material, mortar, and coatings, making it well suited for renovation, surface preparation, and cleanup tasks in demanding jobsite environments.
Details- Model Number: DW5349
- Brand: DeWalt
- Type: Scaling Chisel
- Manufacturer: Black & Decker
- Size: 1 1/2 in
- Dimensions: Length 10 in, Width 1 1/2 in
- Materials: Hardened steel
- Retail Package Type: Card
- Package Contents:
- (1) Scaling chisel 1 1/2 in cutting edge x 10 in length for concrete and masonry surface removal
- Concrete scaling
- Masonry surface removal
- Mortar removal
- Tile adhesive removal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.