Shop BLACK & DECKER

DW5470 5 PC SDS PLUS ROCK CARBIDE HAMMER BIT SET

  • Mfr # DW5470
  • Zoro # G724989794

product price: 
$
41.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW5470
Zoro #
G724989794
UPC #
028874054707
Country of Origin
Unknown

Description

DeWalt DW5470 SDS Plus Rock Carbide Hammer Bit Set

The DeWalt DW5470 SDS Plus Rock Carbide Hammer Bit Set is engineered for high‐impact drilling in demanding masonry applications where durability and consistent performance are essential. Designed for use with SDS Plus rotary hammers, each bit features a rock carbide cutting tip that withstands repeated impact while maintaining efficient material removal. The variety of included bit sizes supports common anchor installation and general concrete drilling tasks, making this set a reliable choice for professional tradespeople and serious DIY users working with concrete, brick, and block.

Details
  • Model Number: DW5470
  • Brand: DeWalt
  • Type: SDS Plus Rock Carbide Hammer Bit Set
  • Manufacturer: Black & Decker
Key Features
  • Materials: Carbide tip steel
  • Series: Rock Carbide
  • Retail Package Type: Box
  • Package Contents:
    • (1) SDS Plus rock carbide hammer bit 3/16 in diameter x 6 in length for precision anchor holes
    • (1) SDS Plus rock carbide hammer bit 1/4 in diameter x 6 in length for general masonry drilling
    • (1) SDS Plus rock carbide hammer bit 5/16 in diameter x 6 in length for fastening installations
    • (1) SDS Plus rock carbide hammer bit 3/8 in diameter x 6 in length for medium anchor applications
    • (1) SDS Plus rock carbide hammer bit 1/2 in diameter x 6 in length for larger diameter holes
Applications
  • Concrete drilling
  • Masonry drilling
  • Brick drilling
  • Block drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.