Shop BLACK & DECKER

DW1162 14 PC BLACK OXIDE SET

  • Mfr # DW1162
  • Zoro # G824986662

product price: 
$
27.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1162
Zoro #
G824986662
UPC #
885911248877
Country of Origin
Unknown

Description

DeWalt DW1162 Drill Bit Set

Built for durability and consistent performance, this 14 piece black oxide drill bit set from DeWalt delivers reliable drilling across a wide range of materials. Each bit features a black oxide coating that helps reduce wear while improving chip removal and extending tool life. The precision ground points ensure clean starts with minimal walking, making the set ideal for both professional contractors and home users. Designed for versatility and convenience, the included storage case keeps each bit organized and easily accessible for quick selection on the job.

Details
  • Model Number: DW1162
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit Set
Key Features
  • Style: Twist drill bits
  • Series: General purpose
  • Color: Black
  • Size: 14 piece
  • Dimensions: Various lengths and diameters from 1/16 in to 1/4 in
  • Package Contents: 1/16 in drill bit (1), 5/64 in drill bit (1), 3/32 in drill bit (1), 7/64 in drill bit (1), 1/8 in drill bit (1), 9/64 in drill bit (1), 5/32 in drill bit (1), 11/64 in drill bit (1), 3/16 in drill bit (1), 13/64 in drill bit (1), 7/32 in drill bit (1), 15/64 in drill bit (1), 1/4 in drill bit (1), storage case (1)
  • Retail Package Type: Case
  • Warnings: Wear eye protection during use
  • Active ingredients: None
Applications
  • Drilling wood
  • Drilling metal
  • General purpose drilling
  • DIY projects
  • Construction drilling tasks

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.