Shop BLACK & DECKER
Create Account
DW9153 6-1/2" 90T PANEL/VINYL SIDING
- Mfr # DW9153
- Zoro # G324992095
product price:
$
14.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW9153
- Zoro #
- G324992095
- UPC #
- 028877435954
- Country of Origin
- Unknown
Description
The DEWALT DW9153 is a high-performance 6-1/2-inch circular saw blade engineered specifically for cutting vinyl siding, paneling, and other thin materials with precision and speed. Featuring 90 fine tungsten carbide teeth, this blade delivers ultra-smooth cuts with minimal chipping, making it ideal for contractors, remodelers, and siding installers who demand clean results and long-lasting performance.
Key Features:- Ultra-Thin Kerf Design
The blade’s thin 0.04-inch kerf allows for faster cutting with reduced material waste and less strain on cordless saws, maximizing battery life and efficiency - Tungsten Carbide Teeth
Constructed with tougher tungsten carbide, the blade stays sharper longer, ensuring consistent performance across multiple cuts and materials - Anti-Stick Coating
A specially formulated anti-friction coating minimizes gum-up and heat buildup, resulting in smoother cuts and extended blade life - Ribbed Heat Vents
Integrated heat vents help the blade run cooler, reducing flexing and binding during operation for improved control and accuracy - Precision Cutting for Vinyl & Paneling
Designed specifically for vinyl siding, paneling, and soft materials, the 90-tooth configuration ensures clean, splinter-free edges with minimal tear-out - Cordless Saw Optimization
Ideal for use with DEWALT 5-3/8" and 6-1/2" cordless circular saws, this blade is optimized to deliver maximum cuts per charge
- Blade Diameter: 6-1/2 inches
- Number of Teeth: 90
- Kerf Thickness: 0.04 inches
- Arbor Size: 5/8 inch with diamond knockout
- Material: Alloy Steel
- Tooth Grind: FTG (Flat Top Grind)
- Hook Angle: 18°, 20°, 45°
- Max RPM: 7,000
- Weight: Approx. 0.5 lbs
- Color: Yellow
- Finish: Brushed
- UPC: 028877435954
- Packaging: Carded
- Warranty: 30-Day Money Back Guarantee
Perfect for:
- Cutting vinyl siding and trim
- Slicing through wood paneling
- Precision work on soft building materials
- Use with portable circular and trim saws
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.