Shop BLACK & DECKER

DWA110CMB DW 10IN 60T AND 40T SAW BLADE

  • Mfr # DWA110CMB
  • Zoro # G124984238

product price: 
$
86.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWA110CMB
Zoro #
G124984238
UPC #
885911747615
Country of Origin
Unknown

Description

The DEWALT DWA110CMB Combo Pack is a high-performance dual-blade set engineered to meet the demands of both rough and fine woodworking tasks. Whether you're framing, trimming, or finishing, this set offers the perfect balance of speed, accuracy, and longevity. With one 40-tooth blade for general-purpose cutting and one 60-tooth blade for smoother finishes, this combo is ideal for contractors, woodworkers, and DIYers alike. Key Features: • Dual-Blade Versatility Includes one 40T blade for fast, efficient crosscuts and ripping, and one 60T blade for fine finish work. This combination allows users to switch between tasks without compromising cut quality • Ultra-Sharp Carbide Teeth Each blade is equipped with high-density tungsten carbide teeth that stay sharper longer and resist wear, even in nail-embedded wood. This ensures clean, crisp cuts with minimal tear-out • Patented Body Slot Design DEWALT’s body slot technology reduces vibration, resulting in smoother operation, less noise, and improved user comfort. This also helps extend the life of both the blade and the saw • ToughTrack Tooth Geometry The exclusive ToughTrack design ensures straight, accurate cuts over the blade’s lifespan. It’s especially effective in maintaining alignment during high-speed cuts • ToughCoat Anti-Stick Coating A specialized anti-friction coating minimizes gumming and heat buildup, allowing for smoother cuts and reducing the risk of material scorching • Thin Kerf Design The blades feature a thin kerf for faster cuts and reduced material waste, making them ideal for use with both corded and cordless saws Performance & Durability: • Up to 3X Longer Life Compared to standard blades, the DWA110CMB set delivers up to three times the cutting life, making it a cost-effective solution for frequent use • Reinforced Shoulder Design Provides added impact resistance and strength, especially useful when cutting through tough or nail-embedded materials Specifications: • Blade Diameter: 10 inches • Tooth Count: 40T and 60T • Arbor Size: 5/8 inch • Material: Carbide • Application: Hardwood, softwood, trim, sheet goods • Compatibility: Table saws, miter saws, and circular saws (corded and cordless) • Package Quantity: 2 blades Ideal For: • Cabinet making • Furniture building • Framing and general carpentry • Finish work and trim installation • Sheet goods and plywood cutting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.