Shop BLACK & DECKER
Create Account
DWA4203 OSCILLATING WOOD WITH NAILS BLADE
- Mfr # DWA4203
- Zoro # G624994775
product price:Â
$
19.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA4203
- Zoro #
- G624994775
- UPC #
- 885911318839
- Country of Origin
- Unknown
Description
DEWALT DWA4203 OSCILLATING WOOD WITH NAILS BLADE
Details
- Product Overview: Universal fit oscillating blade built for controlled plunge and flush cutting in wood that may contain nails
- Model Number: DWA4203
- Brand: DeWalt
- Manufacturer: Black and Decker
- Package Contents: 1 Oscillating blade and 2 washers
- Number Of Items Included: 3
Key Features
- Product Type: Oscillating wood with nails blade
- Series: Universal Fitment
- Accessory Fitment: Universal
- Color: Black
- Blade Width: 1 1/4 in
- Overall Length: 1 3/4 in
- Thickness: 0.74 in
- Blade Material: Bi metal
- Cutting Edge Material: High speed steel
- Blade Change Method: Tool free blade change design
- Maneuverability: Tapered blade profile for improved control in tight spaces
- Primary Cut Capability: Wood with nails
- Cuts Wood: Yes
- Cuts Drywall: Yes
- Cuts PVC: Yes
- Cuts Ferrous Metal: No
- Cuts Nonferrous Metal: No
- Cuts Tile: No
- Number Of Blades: 1
- Warnings: California Prop 65 warning
- Active Chemical Ingredients: None
- Country Of Origin: China or United States
Applications
- Remodeling: Cutting nail embedded trim, studs, and blocking
- Repair Work: Removing damaged wood sections where fasteners are present
- Finish Carpentry: Flush trimming door casing and baseboard returns
- Flooring: Undercutting door jambs and casing for flooring clearance
- Drywall Work: Creating small access openings and precise cutouts
- Plumbing and Electrical: Notching wood for fit up around pipes and conduit
- General Construction: Plunge cuts in sheathing and wood panels with controlled depth
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.