Shop BLACK & DECKER
Create Account
DWA4221 OSCILLATING CARBIDE RASP
- Mfr # DWA4221
- Zoro # G724975681
product price:Â
$
42.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA4221
- Zoro #
- G724975681
- UPC #
- 885911319010
- Country of Origin
- Unknown
Description
DEWALT DWA4221 OSCILLATING CARBIDE GROUT REMOVAL BLADE
The DeWalt DWA4221 oscillating carbide grout removal blade is designed for aggressive and controlled removal of grout and mortar in tile repair and surface renovation tasks. Manufactured by Black and Decker, this durable oscillating tool accessory features a hardened carbide cutting edge bonded to a rigid steel body to support consistent performance and extended wear life. Its universal design allows seamless compatibility with most oscillating tools, making it well suited for professional maintenance, remodeling, and restoration work.
DETAILS- Model Number: DWA4221
- Brand: DeWalt
- Manufacturer: Black and Decker
- Product Type: Oscillating tool accessory
- Accessory Type: Carbide grout removal blade
- Blade Length: 3-5/8 in
- Material: Carbide steel
- Color: Black
- Package Contents: One oscillating grout removal blade
- Number Of Items Included: 1 pc
- Cutting Edge Material: Carbide edge engineered for aggressive abrasion and extended durability
- Blade Construction: Steel backing designed to provide rigidity and vibration control
- Universal Fitment: Compatible with most oscillating tools without adapters
- Size Profile: 3-5/8 in blade length suitable for tight grout lines and confined spaces
- Material Compatibility: Optimized for grout and mortar removal
- Grout Removal: Designed for clearing grout lines during tile replacement and repair
- Mortar Removal: Suitable for removing thin mortar layers beneath tile
- Surface Preparation: Used to clean joints prior to regrouting or refinishing
- Remodeling Tasks: Commonly used in bathroom, kitchen, and flooring renovation projects
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.