Shop BLACK & DECKER
Create Account
DWA423SET DW OSCILLATING GENERAL PURPOSE OSCILLATING BLADES ASSORTMENT 3PC
- Mfr # DWA423SET
- Zoro # G524985576
product price:Â
$
38.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA423SET
- Zoro #
- G524985576
- UPC #
- 885911921893
- Country of Origin
- Unknown
Description
DeWalt DWA423SET Oscillating Tool Blade Set
The DeWalt DWA423SET Oscillating Tool Blade Set is built to provide everyday cutting versatility for remodeling, repair, and installation tasks. This general purpose assortment includes three bi metal blades in different widths, allowing users to transition easily between plunge cuts, trimming, and detailed work. Designed for compatibility with oscillating multi tools, each blade delivers controlled cutting performance in wood, drywall, and light metal applications.
Details- Model Number: DWA423SET
- Brand: DeWalt
- Type: Oscillating Tool Blade Set
- Manufacturer: Black & Decker
- Color: Black and yellow
- Size: Assorted sizes
- Dimensions: Assorted blade widths
- Materials: Bi metal with high speed steel cutting edges
- Style: General purpose oscillating blade assortment
- Series: General Purpose
- Package Contents:
- (1) 1-1/4 in general purpose oscillating blade
- (1) 1-1/8 in general purpose oscillating blade
- (1) 2-5/8 in general purpose oscillating blade
- Package Type: Blister Pack
- Warnings: California Proposition 65 warning
- Plunge cutting wood
- Cutting wood with nails
- Cutting drywall
- Cutting thin metal
- General remodeling cutouts
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.