Shop BLACK & DECKER

DWMT73809 TOUGH BOX 8PC SAE COMBINATION WRENCH SET

  • Mfr # DWMT73809
  • Zoro # G724976039

product price: 
$
63.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWMT73809
Zoro #
G724976039
UPC #
076174738094
Country of Origin
Unknown

Description

DeWalt DWMT73809 Combination Wrench Set

Built for professional durability and everyday reliability, the DeWalt DWMT73809 Combination Wrench Set delivers consistent performance for mechanical, automotive, and general maintenance tasks. This 8 piece SAE set is crafted with a long panel design to increase leverage and reach, while precision machined openings provide a secure fit on fasteners. A polished chrome finish enhances corrosion resistance and allows for easy cleanup after demanding jobs. Designed to meet strict performance standards, this wrench set is ideal for users who need dependable hand tools in a compact, organized package.

Details
  • Model Number: DWMT73809
  • Brand: DeWalt
  • Type: Combination Wrench Set
  • Manufacturer: Black & Decker
Key Features
  • Color: Chrome
  • Materials: Chrome vanadium steel
  • Style: Full polish combination wrench
  • Measurement System: SAE
  • Number of Pieces: 8
  • Package Contents:
    • (1) 1/4 in SAE combination wrench
    • (1) 5/16 in SAE combination wrench
    • (1) 3/8 in SAE combination wrench
    • (1) 7/16 in SAE combination wrench
    • (1) 1/2 in SAE combination wrench
    • (1) 9/16 in SAE combination wrench
    • (1) 5/8 in SAE combination wrench
    • (1) 11/16 in SAE combination wrench
  • Package Type: Box
Applications
  • Automotive repair and maintenance
  • Mechanical assembly and fastening
  • Equipment servicing
  • Workshop and garage use
  • Construction and trade work

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.