Shop BLACK & DECKER
Create Account
DWMT73810 TOUGH BOX 8PC MM COMBINATION WRENCH SET
- Mfr # DWMT73810
- Zoro # G224973958
product price:Â
$
63.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWMT73810
- Zoro #
- G224973958
- UPC #
- 076174738100
- Country of Origin
- Unknown
Description
DeWalt DWMT73810 Combination Wrench Set
The DeWalt DWMT73810 Combination Wrench Set is built for precision, strength, and everyday reliability in metric fastening tasks. This 8 piece set features long panel combination wrenches that provide added reach and leverage for improved torque in tight or stubborn applications. Each wrench is finished in polished chrome to resist corrosion and wear, while clearly stamped size markings make identification quick and easy. The included ToughBox style case keeps tools protected, organized, and ready for transport between the shop and jobsite.
Details- Model Number: DWMT73810
- Brand: DeWalt
- Type: Combination Wrench Set
- Manufacturer: Black and Decker
- Color: Polished Chrome
- Size Range: 10 mm to 17 mm
- Number Of Pieces: 8
- Materials: Steel
- Style: Long panel combination
- Series: ToughBox
- Package Contents:
- (1) 10 mm combination wrench
- (1) 11 mm combination wrench
- (1) 12 mm combination wrench
- (1) 13 mm combination wrench
- (1) 14 mm combination wrench
- (1) 15 mm combination wrench
- (1) 16 mm combination wrench
- (1) 17 mm combination wrench
- Case Included: Yes
- Case Type: Lockable hard shell case with removable tray
- Warnings: California Proposition 65 warning
- Automotive repair and maintenance
- Equipment assembly and service
- Industrial mechanical work
- General shop and garage use
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.