
Electric Lawn Mower, 13 A, 120 V, 20 in W Cutting, Winged Blade, 20 in L Cord
Mfr # BEMW213
Zoro # G007716048
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Battery Amperage
13A
Overall Width
22.953 in
Overall Height
15.78 in
Overall Length
34.8 in
Application
INDIVIDUAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BEMW213
Zoro #
G007716048
UPC #
885911594806
Country of Origin
China
Dimensions
Overall Width
22.953 in
Overall Height
15.78 in
Overall Length
34.8 in
Details
Battery Amperage
13A
Application
INDIVIDUAL
Cordless Vs. Corded
Corded
Power Source
Electric
Description
The BLACKDECKER BEMW213 13 A 20 in corded electric mower features a 20 in deck and 13 A motor for the power to tackle overgrowth It also features a winged blade for improved cutting and collection along with a comfortable easy grip foam handle The mower has a sixsetting height adjust controlled by a single lever for height options from 15 in to 4 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.