Zoro Homepage

Filter

  • Mfr # 5130147-00

  • Zoro # G9086804


product price: $11.55
/ea

Key Features

Fits Brand
Black & Decker
Product Type
Filter
Overall Height
4 2/5 in
Overall Length
4 in
Overall Width
3 19/20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5130147-00
Zoro #
G9086804
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 2/5 in
Overall Length
4 in
Overall Width
3 19/20 in

Details

Item
Filter
Fits Brand
Black & Decker
Product Type
Filter

Description

Filter, Product Type Filter, Diameter Not Applicable, Overall Length 4 in, Overall Height 4 2/5 in, Overall Width 3 19/20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.